Menu Search
Selector Switches, Non-Illuminated Switch, Hazardous Location; (2)O (2)X; Yellow; Coin Slot
EATON #10250T731YC

Switch, Hazardous Location; (2)O (2)X; Yellow; Coin Slot

SKU # 78211451016 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, CL 1, Div. 2, Group BCD
Operator: Coin Slot
Color: Yellow
Positions: 3
Contact Mode: Momentary, Maintained, Momentary
Circuits: (2) O (2) X

Additional Info: Contacts: 2NO-2NC, Cam Code: 3