Menu Search
Selector Switches, Non-Illuminated Switch, Hazardous Location; (2)O (2)X; Yellow; Coin Slot

EATON #10250T725YC

Switch, Hazardous Location; (2)O (2)X; Yellow; Coin Slot

SKU #78211450696
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, CL 1, Div. 2, Group BCD
Operator: Coin Slot
Color: Yellow
Positions: 2
Contact Mode: Maintained, Momentary
Circuits: (2) O (2) X

Additional Info: Contacts: 2NO-2NC, Cam Code: 1