Menu Search
EATON #10250T731NK

Switch, Hazardous Location; (2)O (2)X; Orange; Knob

SKU # 78211451005 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, CL 1, Div. 2, Group BCD
Operator: Knob
Color: Orange
Positions: 3
Contact Mode: Momentary, Maintained, Momentary
Circuits: (2) O (2) X

Additional Info: Contacts: 2NO-2NC, Cam Code: 3