Menu Search
Selector Switches, Non-Illuminated Switch, Hazardous Location; (2)O (2)X; Blue; Knob

EATON #10250T731LK

Switch, Hazardous Location; (2)O (2)X; Blue; Knob

SKU #78211451004
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Hazardous Location Selector Switch
Series Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13, CL 1, Div. 2, Group BCD
Operator: Knob
Color: Blue
Positions: 3
Contact Mode: Momentary, Maintained, Momentary
Circuits: (2) O (2) X

Additional Info: Contacts: 2NO-2NC, Cam Code: 3