EATON #10250T46KB

Selector Switch 4 Position Black 30.5 mm

SKU: 78211336517
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/Housing: Round Metal, Chrome
Positions: 4
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NC 1-NO 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: 10250T
Description
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Black; Bezel/Housing - Round Metal, Chrome; Positions - 4; Throw - Left-Right; Contact Mode - Maintained; Contacts - 1-NC 1-NO 1-NO 1-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - 10250T