Menu Search

EATON #E22JDN1

Selector Switch 4 Position Black 22.5 mm

SKU: 78211350416
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Lever
Color: Black
Bezel/Housing: Round Metal, Chrome
Positions: 4
Throw: Left-Right, 45/60/45-deg
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: Rotary Cam
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Black; Bezel/Housing - Round Metal, Chrome; Positions - 4; Throw - Left-Right, 45/60/45-deg; Contact Mode - Maintained; Contacts - 2-NO 2-NC; Contact Rating - 10A/600VAC, 5A/250VDC; Cam Code - Rotary Cam; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 1,2,3,3R,4,4X,12,13 IEC IP65; Manufacturer Series - E22