Selector Switch 3 Position Black 30.5 mm

SKU: 78211356380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/Housing: Round, Chrome
Positions: 3
Throw: Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Contacts: 2-NO
Contact Rating: 10A/600V AC
Cam Code: 1D
Terminals: Standard Screw
Enclosure Rating: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13
Manufacturer Series: HT800
The HT800 Series from Eaton's Electrical Sector is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers 30.5 mm pushbutton devices.