EATON #M22-WS3-K20

Selector Switch 3 Position Black 22.5 mm

SKU: 78668568351
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Key, Remove-Center
Color: Black
Bezel/Housing: Silver
Positions: 3
Throw: Left-Center-Right
Contact Mode: Spring Return From Left and Right
Contacts: 2-NO
Terminals: Cage Clamp
Enclosure Rating: IP66
Manufacturer Series: Moeller M22
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 22.5 mm; NEMA - 4X, 13; Operating Cap - Key, Remove-Center; Color - Black; Bezel/Housing - Silver; Positions - 3; Throw - Left-Center-Right; Contact Mode - Spring Return From Left and Right; Contacts - 2-NO; Terminals - Cage Clamp; Enclosure Rating - IP66; Additional Information - Key Code: MS1, Operating Cycles: 100000 Operations; Manufacturer Series - Moeller M22
Additional Info: Key Code: MS1, Operating Cycles: 100000 Operations