Menu Search
EATON #ADC-E22XBG1RR

Selector Switch 3 Position Black 22.5 mm

SKU # 78211463466 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch
Size: 22.5mm
NEMA: 4
Operating Cap: Knob
Color: Black
Positions: 3
Throw: Left-Center-Right, 45-deg
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Cam Code: 1
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13

Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 22.5 mm; NEMA - NEMA 4, 4X, 13; Operating Cap - Knob; Color - Black; Positions - 3; Throw - Left-Center-Right, 45-deg; Contact Mode - Maintained; Contacts - 2-NO 2-NC; Cam Code - 1; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13; Additional Information - Heavy Duty; Manufacturer Series - E22

Additional Info: Heavy Duty