EATON #M22M-W3-K20

Selector Switch 3 Position 22.5 mm

SKU: 78668586421
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Rotary
Bezel/Housing: Chrome Metal Bezel
Positions: 3
Throw: Left-Center-Right, 60-deg
Contact Mode: Momentary/Maintained/Momentary
Contacts: 2-NO
Contact Rating: 3A/230V AC
Enclosure Rating: NEMA 4X,13, IP67, IP69K
Manufacturer Series: M22
Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive
Additional Info: Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)