Menu Search

EATON #10250T20LGS47

Selector Switch 2 Position Green 30.5 mm

SKU: 78211338944
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch
Size: 30.5mm
NEMA: 4
Operating Cap: Lever
Color: Green
Bezel/Housing: Zinc Die Cast, Chrome
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Description
Selector switches in their varied forms (two position, three position and four position) are a big factor contributing to the great flexibility of control that a well rounded line of pushbuttons can achieve. Because of their flexibility, they tend to cause difficulty with product selection and application.
Additional Info: Heavy Duty