Menu Search

EATON #ADC-E22KB62A

Selector Switch 2 Position Black 22.5 mm

SKU: 78211463468
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch
Size: 22.5mm
NEMA: 4
Operating Cap: Key, Remove-Left
Color: Black
Positions: 2
Throw: Spring Return From Right to Left
Contact Mode: Maintained
Contacts: 1-NO
Cam Code: 2
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13
Description
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 22.5 mm; NEMA - NEMA 4, 4X, 13; Operating Cap - Key, Remove-Left; Color - Black; Positions - 2; Throw - Spring Return From Right to Left; Contact Mode - Maintained; Contacts - 1-NO; Cam Code - 2; Enclosure Rating - NEMA 3, 3R, 4, 4X, 12, 13; Additional Information - Heavy Duty; Manufacturer Series - E22
Additional Info: Heavy Duty