Selector Switch 2 Position 22.5 mm

SKU: 78668528084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Bezel/Housing: Black
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Enclosure Rating: IEC IP66
Manufacturer Series: M22
Selector Switches, Non-Illuminated: Type - Selector Switch; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Knob; Bezel/Housing - Black; Positions - 2; Throw - Left-Right, 60-deg; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Enclosure Rating - IEC IP66; Manufacturer Series - M22