Menu Search

EATON #E22YB404RM

Rotary Cam Selector Switch 4 Position Black 22.5 mm

SKU: 78211425048
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Cam Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Lever
Color: Black
Bezel/Housing: Plastic, Chrome
Positions: 4
Throw: Left-Center-Right
Contact Mode: Maintained
Contact Rating: 10A/300V AC
Terminals: Fingerproof
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Selector Switches, Non-Illuminated: Type - Rotary Cam Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Lever; Color - Black; Bezel/Housing - Plastic, Chrome; Positions - 4; Throw - Left-Center-Right; Contact Mode - Maintained; Contact Rating - 10A/300VAC; Terminals - Fingerproof Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Material: Polyester/Polycarbonate(Actuator), Operating Temperature: -4 to 140 deg F (-20 to 60 deg C), Circuit Combination: OOXX, OOOX; Manufacturer Series - E22
Additional Info: Material: Polyester/Polycarbonate(Actuator), Operating Temperature: -4 to 140 deg F (-20 to 60 deg C), Circuit Combination: OOXX, OOOX