EATON #E22YG30CCHFF-7

Rotary Cam Selector Switch 3 Position Black 22.5 mm

SKU: 78211463655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rotary Cam Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-All Positions
Color: Black
Bezel/Housing: Nylon, Black
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Contact Rating: 10A/300V AC
Terminals: Wiring Terminals
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: E22
Description
Selector Switches, Non-Illuminated: Type - Rotary Cam Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Key, Remove-All Positions; Color - Black; Bezel/Housing - Nylon, Black; Positions - 3; Throw - Left-Center-Right; Contact Mode - Maintained; Contact Rating - 10A/300VAC; Terminals - Wiring Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Mechanical Life: 5000000 operations, Wiring Terminals Accept One or Two 20-14 AWG Solid or Stranded Conductors, Rated Insulation Voltage(Ui): 440V, Rated Impulse Withstand Voltage(Uimp): 4kV, Contacts: Silver With Gold Plating; Manufacturer Series - E22
Additional Info: Mechanical Life: 5000000 operations, Wiring Terminals Accept One or Two 20-14 AWG Solid or Stranded Conductors, Rated Insulation Voltage(Ui): 440V, Rated Impulse Withstand Voltage(Uimp): 4kV, Contacts: Silver With Gold Plating