You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #10250T15112H767-1

Non-Illuminated Selector Switch, 30.5mm, 2 Positions

SKU # 78211607718 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Illuminated Selector Switch
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Key, Remove-Left
Bezel/​Housing: Polished Chrome
Positions: 2
Throw: 60°
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10 A at 600 VAC, 5 A at 250 VDC
Cam Code: 1
Enclosure Rating: IP65

The 30.5 mm pushbutton line features a die cast zinc construction with polished chrome housing and mounting nut. The same durable construction is also available with the corrosive-resistant E34 line of pushbuttons.