Menu Search
EATON #E22XH1A

Non-Illuminated Selector Switch 3 Position Black 22.5 mm

SKU # 78211374445 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Brass, Chrome
Positions: 3
Throw: Left-Center-Right, 45-Deg
Contact Mode: Maintained
Contacts: 1-NO
Contact Rating: 10A/600V AC
Cam Code: 2
Terminals: Fingerproof
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Selector Switches, Non-Illuminated: Type - Non-Illuminated Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Knob; Color - Black; Bezel/Housing - Brass, Chrome; Positions - 3; Throw - Left-Center-Right, 45-Deg; Contact Mode - Maintained; Contacts - 1-NO; Contact Rating - 10A/600VAC, 2.5A/600VDC; Cam Code - 2; Terminals - Fingerproof Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Material: Glass Filled Nylon(Body), Polyester/Polycarbonate(Actuator), Make and Emergency Interrupting Capacity 60A/120VAC, 30A/240VAC, 15A/480VAC, 12A/600VAC, 0.55A/125VDC, 0.27A/250VDC, 0.1A/440VDC, 0.1A/600VDC; Manufacturer Series - E22

Additional Info: Material: Glass Filled Nylon(Body), Polyester/Polycarbonate(Actuator), Make and Emergency Interrupting Capacity 60A/120VAC, 30A/240VAC, 15A/480VAC, 12A/600VAC, 0.55A/125VDC, 0.27A/250VDC, 0.1A/440VDC, 0.1A/600VDC