Menu Search

EATON #E22VBH1VV

Non-Illuminated Selector Switch 3 Position Black 22.5 mm

SKU: 78211377609
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Lever
Color: Black
Bezel/Housing: Round Plastic, Black
Positions: 3
Throw: Left-Center-Right, 45-deg
Contact Mode: Maintained
Contacts: 4-NO
Contact Rating: 10A/600V AC
Cam Code: 2
Terminals: Fingerproof
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Selector Switches, Non-Illuminated: Type - Non-Illuminated Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Lever; Color - Black; Bezel/Housing - Round Plastic, Black; Positions - 3; Throw - Left-Center-Right, 45-deg; Contact Mode - Maintained; Contacts - 4-NO; Contact Rating - 10A/600VAC, 2.5A/600VDC; Cam Code - 2; Terminals - Fingerproof Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Material: Polyester/Polycarbonate(Actuator), Make and Emergency Interrupting Capacity: 60A 120VAC, 30A 240VAC, 15A 480VAC, 12A 600VAC, 0.55A 125VDC, 0.27A 250VDC, 0.1A 440/600VDC, Operating Temperature: -4 to 140 deg F (-20 to 60 deg C); Manufacturer Series - E22
Additional Info: Material: Polyester/Polycarbonate(Actuator), Make and Emergency Interrupting Capacity: 60A 120VAC, 30A 240VAC, 15A 480VAC, 12A 600VAC, 0.55A 125VDC, 0.27A 250VDC, 0.1A 440/600VDC, Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)