Menu Search

EATON #EM22XF61WW

Non-Illuminated Selector Switch 2 Position Black 22.5 mm

SKU: 78211369421
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/Housing: Round Metal, Chrome
Positions: 2
Throw: Center-Right, 60-deg
Contact Mode: Maintained
Contacts: 2-NO 2-NC
Contact Rating: 10A/600V AC
Cam Code: 2
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Description
Selector Switches, Non-Illuminated: Type - Non-Illuminated Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Knob; Color - Black; Bezel/Housing - Round Metal, Chrome; Positions - 2; Throw - Center-Right, 60-deg; Contact Mode - Maintained; Contacts - 2-NO 2-NC; Contact Rating - 10A/600VAC, 2.5A/600VDC; Cam Code - 2; Terminals - Finger-Safe Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Material: Die Cast Zinc(Boby), Operating Temperature: -4 to 140 deg F (-20 to 60 deg C); Manufacturer Series - EM22
Additional Info: Material: Die Cast Zinc(Boby), Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)