EATON #E22XF1D

Non-Illuminated Selector Switch 2 Position Black 22.5 mm

SKU: 78211365128
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/Housing: Brass, Chrome
Positions: 2
Throw: Center-Right, 45-deg
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 10A/600V AC
Cam Code: 2
Terminals: Fingerproof
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65
Manufacturer Series: E22
Description
Selector Switches, Non-Illuminated: Type - Non-Illuminated Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Knob; Color - Black; Bezel/Housing - Brass, Chrome; Positions - 2; Throw - Center-Right, 45-deg; Contact Mode - Maintained; Contacts - 2-NO; Contact Rating - 10A/600VAC, 2.5A/600VDC; Cam Code - 2; Terminals - Fingerproof Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Material: Glass Filled Nylon(Body), Polyester/Polycarbonate(Actuator), Make and Emergency Interrupting Capacity 60A/120VAC, 30A/240VAC, 15A/480VAC, 12A/600VAC, 0.55A/125VDC, 0.27A/250VDC, 0.1A/440VDC, 0.1A/600VDC; Manufacturer Series - E22
Additional Info: Material: Glass Filled Nylon(Body), Polyester/Polycarbonate(Actuator), Make and Emergency Interrupting Capacity 60A/120VAC, 30A/240VAC, 15A/480VAC, 12A/600VAC, 0.55A/125VDC, 0.27A/250VDC, 0.1A/440VDC, 0.1A/600VDC