Menu Search
EATON #E22K62D

Non-Illuminated Selector Switch 2 Position 22.5 mm

SKU # 78211463650 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Illuminated Selector Switch
Size: 22.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-Left
Bezel/​Housing: Round Plastic, Chrome
Positions: 2
Throw: Left-Right, 45-deg
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 10A/600V AC
Cam Code: 2
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Selector Switches, Non-Illuminated: Type - Non-Illuminated Selector Switch; Size - 22.5 mm; NEMA - 4, 4X, 13; Operating Cap - Key, Remove-Left; Bezel/Housing - Round Plastic, Chrome; Positions - 2; Throw - Left-Right, 45-deg; Contact Mode - Maintained; Contacts - 2-NO; Contact Rating - 10A/600VAC, 2.5A/600VDC; Cam Code - 2; Terminals - Finger-Safe Screw Terminals; Enclosure Rating - NEMA 3,3R,4,4X,12,13, IEC IP65; Additional Information - Material: Polyester/Polycarbonate(Actuator), Glass Filled Nylon(Boby), Operating Temperature: -4 to 140 deg F (-20 to 60 deg C); Manufacturer Series - E22

Additional Info: Material: Polyester/Polycarbonate(Actuator), Glass Filled Nylon(Boby), Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)