Menu Search
Selector Switches, Non-Illuminated Switch, Explosion-Proof; XO; Black; Knob
EATON CROUSE-HINDS SERIES #EMPS049

Switch, Explosion-Proof; XO; Black; Knob

SKU # 78227431043 Manufacturer Series: EMP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Explosion-Proof Selector Switch Assembly
Series Size: 3/4 inNPSM
NEMA: 3, 7BCD, 9EFG
Operator: Knob
Color: Black
Positions: 2
Contact Mode: Maintained
Circuits: XO