Menu Search
APPLETON #SSBA22Q

Switch, Explosion-Proof Selector; 2 Position; XOX

SKU # 78138163434 Manufacturer Series: EFDB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Explosion-Proof Selector Switch Assembly
Series Size: 1/2 inNPSM
NEMA: 3, 7CD, 9EFG
Operator: Knob
Positions: 2
Contact Mode: Maintained
Circuits: XOX

Additional Info: 4 Circuits. Contacts: 2NO-2NC, 10A/600VAC