Menu Search
SIEMENS #3SU11002BM603NA0

Sirius Act Switch, Selector; 3 Position; White; 2-NO; Spring Terminals

SKU # 80476607048 Manufacturer Series: 3SU1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch, Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: White
Bezel/​Housing: Round Plastic, Black
Positions: 3
Throw: Left-Center-Right, 45-deg
Contact Mode: Momentary, Return on Both Sides
Contacts: 2-NO
Contact Rating: 10A/500V AC/DC
Terminals: Spring
Enclosure Rating: IP20, IP66, IP67, IP69 (IP69K)

SIE 3SU11002BM603NA0 SEL SW 3POS MO