Menu Search
Selector Switches, Illuminated Switch, Selector; 3 Position; 22mm; Shiny White
SIEMENS #3SU10522BL600AA0

Switch, Selector; 3 Position; 22mm; Shiny White

SKU # 80476606929 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Selector Switch, Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Shiny White
Bezel/​Housing: Round Metal, Silver
Positions: 3
Throw: Left-Center-Right, 45-deg
Contact Mode: Maintained
Cam Code: A
Enclosure Rating: NEMA 1,2,3,3R,4,4X,12, IP66, IP67, IP69(IP69K)

SIE 3SU10522BL600AA0 SEL SW 3POS MT