Menu Search
SIEMENS #3SU10622EF600AA0

Switch, Selector; 2 Position; 30mm; Matte White

SKU # 80476607007 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch, Illuminated
Size: 30mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Matte White
Bezel/​Housing: Round Metal, Sand Gray
Positions: 2
Throw: Left-Right, 90-deg
Contact Mode: Maintained
Cam Code: B
Enclosure Rating: NEMA 1,2,3,3R,4,4X,12, IP66, IP67, IP69(IP69K)

SIE 3SU10622EF600AA0 SEL SW 2POS MT