Menu Search
Selector Switches, Illuminated Switch, Selector; 2 Position; 1-NO 1-NC Left; Green

SIEMENS #US252SA7AG3A0B

Switch, Selector; 2 Position; 1-NO 1-NC Left; Green

SKU #80476633703
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Selector Switch
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: Green
Bezel/Housing: Chrome Metal
Positions: 2
Contact Mode: Maintained
Contacts: 1-NO 1-NC Left
Contact Rating: 10A/600VAC, 5A/600VDC
Cam Code: A
Lamp Type: LED
Lamp Power Source: Transformer, 120V AC
Terminals: Touchsafe Screw
Enclosure Rating: IEC IP10, IP11, IP14, IP52, IP54, IP56, IP66

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1