Menu Search
Selector Switches, Illuminated Switch, Selector; 3 Position; NEMA 4X, 13; 4-NO; Green

EATON #M22M-WRLK3G-K40-230G

Switch, Selector; 3 Position; NEMA 4X, 13; 4-NO; Green

SKU #78668586424
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Green
Bezel/Housing: Chrome Metal Bezel
Positions: 3
Throw: Left-Center-Right, 60-deg
Contact Mode: Maintained
Contacts: 4-NO
Contact Rating: 3A/230V AC
Lamp Type: LED
Lamp Power Source: 85-264VAC/DC
Enclosure Rating: IEC IP67, IP69K

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive

Additional Info: Light Color: Green, Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)