Menu Search
Selector Switches, Illuminated Switch, Selector; 3 Position; NEMA 4X, 13; 4-NO; Green
EATON #M22M-WRLK3-G-K40-G

Switch, Selector; 3 Position; NEMA 4X, 13; 4-NO; Green

SKU # 78668586428 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Selector Switch, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Green
Bezel/​Housing: Chrome Metal Bezel
Positions: 3
Throw: Left-Center-Right, 60-deg
Contact Mode: Maintained
Contacts: 4-NO
Contact Rating: 3A/230V AC
Lamp Type: LED
Lamp Power Source: 12-30VAC/DC
Enclosure Rating: IEC IP67, IP69K

Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive

Additional Info: Light Color: Green, Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)