Menu Search
Selector Switches, Illuminated Switch, Selector; 3 Position; NEMA 4,4X,13; 2-NO; Red
EATON #10250ED1117-2LR

Switch, Selector; 3 Position; NEMA 4,4X,13; 2-NO; Red

SKU # 78668522437 Manufacturer Series: 10250ED
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Red
Bezel/​Housing: Chrome
Positions: 3
Throw: Left-Right
Contact Mode: Maintained
Contacts: 2-NO
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer, 120V
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65