Menu Search
EATON #10250ED1117-LA

Switch, Selector; 2 Position; NEMA 4,4X,13; 1-NO 1-NC; Amber

SKU # 78211479640 Manufacturer Series: 10250ED
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Amber
Type: Selector Switch, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Bezel/​Housing: Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer, 120V
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65