Menu Search
EATON #10250T5971FG-1

Switch, Selector; 2 Position; NEMA 4,4X,13; 1-NO 1-NC; Green

SKU # 78211356989 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Type: Selector Switch, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Bezel/​Housing: Chrome
Positions: 2
Throw: Left-Right, 60-deg
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Cam Code: 1
Lamp Type: Incandescent
Lamp Power Source: Transformer, 120VAC
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65