EATON #M22M-WRLK-Y-K11-W

Selector Switch, Illuminated, 2 Position, Yellow, 22.5 mm

SKU: 78668586400
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch, Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Yellow
Bezel/Housing: Chrome Metal Bezel
Positions: 2
Throw: Center-Right, 40-deg
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 3A/230V AC
Lamp Type: LED
Lamp Power Source: 12-30VAC/DC
Enclosure Rating: IEC IP67, IP69K
Manufacturer Series: M22
Description
Eaton's M22 selector switch line offers an almost endless variety of options in maintained/momentary, key removal and illuminated devices. The coding adapters used for maintained/momentary and key removal positions make the M22 stand out from competitive
Additional Info: Light Color: White, Operating Temperature: -25 to 70 Deg C (-13 to 158 Deg F)