Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

EATON #10250ED1117-LR

Selector Switch, Illuminated, 2 Position, Red, 30.5 mm

SKU: 78211394334
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch, Illuminated
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Red
Bezel/Housing: Chrome
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Transformer, 120V
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65
Manufacturer Series: 10250ED
Selector Switches, Illuminated: Type - Selector Switch, Illuminated; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Red; Bezel/Housing - Chrome; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 10A/600V AC; Lamp Power Source - Transformer, 120V; Enclosure Rating - NEMA 3,3R,4,4X,12,13 IEC IP65; Manufacturer Series - 10250ED