Menu Search

EATON #E22SF3X10A

Selector Switch, Illuminated, 2 Position, Green, 22.5 mm

SKU #78211369021
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch, Illuminated
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Green
Bezel/Housing: Chrome Metal
Positions: 2
Throw: Center-Right, 45-deg
Contact Mode: Maintained
Contacts: 1-NO
Contact Rating: 10A/600V AC
Cam Code: 2
Lamp Type: Incandescent
Lamp Power Source: Resistor, 120VAC/DC
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 3,3R,4,4X,12,13 IEC IP65

Eaton Cutler-Hammer 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and nonilluminated pushbuttons, selector switches, push-pulls, alternate action and twist to-release operators. E22 operators a

Additional Info: Body Material: Glass Filled Nylon