Menu Search

KILLARK #FXCS-5B13-O

Explosion-Proof Pushbutton/Pilot Light 3, 7CD, 9EFG (1) Green, 120V

SKU: 78393620234
Manufacturer Series: FXCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Station Type: Explosion-Proof Pushbutton/Pilot Light
NEMA: 3, 7CD, 9EFG
Operator: Start Push Button, (1) Front Operated, Green
Operator Circuits: 1
Contacts: 1-NO
Pilot Lights: (1) Green, 120V
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Description
Selector Switch and Pilot Light Stations: Station Type - Explosion-Proof Pushbutton/Pilot Light; NEMA - 3, 7CD, 9EFG; Operator - Start Pushbutton, (1) Front Operated, Green; Operator Circuits - 1; Contacts - 1-NO; Pilot Lights - (1) Green, 120V; Box - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Manufacturer Series - FXCS