Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Plastic; 3 Positions; 30mm
SQUARE D COMPANY #9001SKS43

Operator, Selector Switch; Plastic; 3 Positions; 30mm

SKU # 78590148382 Manufacturer Series: Type SK Class 9001
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30mm
NEMA: 4,13
Bezel/​Housing: Plastic
Positions: 3
Contact Mode: Maintained

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.0 mm; NEMA - 4,13; Bezel/Housing - Plastic; Positions - 3; Contact Mode - Maintained; Additional Information - NEMA 1,2,3,3R,6,12; Manufacturer Series - Type SK Class 9001

Additional Info: NEMA 1,2,3,3R,6,12