Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Metal; 2 Positions; 30mm; Knob
SQUARE D COMPANY #9001KS25B

Operator, Selector Switch; Metal; 2 Positions; 30mm; Knob

SKU # 78590182068 Manufacturer Series: 9001K
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Metal, Chrome
Positions: 2
Throw: 70-deg, Left-Right
Contact Mode: Momentary/Maintained
Cam Code: E

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.0 mm; NEMA - 4, 4X, 13; Operating Cap - Knob; Color - Black; Bezel/Housing - Metal, Chrome; Positions - 2; Throw - 70-deg, Left-Right; Contact Mode - Momentary/Maintained; Cam Code - E; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP66; Manufacturer Series - 9001K

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP66