Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; 3 Positions; 30.5mm; No cap

SQUARE D COMPANY #9001KS53

Operator, Selector Switch; 3 Positions; 30.5mm; No cap

SKU #78590132273
Manufacturer Series: Type K Class 9001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,13
Operating Cap: w/o Cap
Positions: 3
Throw: Left-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: C

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,13; Operating Cap - w/o Cap; Positions - 3; Throw - Left-Right; Contact Mode - Momentary/Maintained/Momentary; Cam Code - C; Manufacturer Series - Type K Class 9001