Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; 2 Positions; 30.5mm; With key

SQUARE D COMPANY #9001KS11K3

Operator, Selector Switch; 2 Positions; 30.5mm; With key

SKU #78590191363
Manufacturer Series: Type K Class 9001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,13
Operating Cap: Key, Remove-Right/Left
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: E