Menu Search
Search
SQUARE D COMPANY #9001KXSDCB

Non-Illuminated Selector Switch Operator, 30mm, Maintained

SKU # 78590152553
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Mercury Free Non-Illuminated Selector Switch Operator
Size: 30mm
Operating Cap: Knob
Color: Black
Bezel/​Housing: Metal/Chrome
Positions: 3
Contact Mode: Maintained
Cam Code: B

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which is known to the state of California to cause carcinogen and reproductive harm. For more information go to www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.