You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #52SX2GBB

Selector Switch Operator, 30.0 mm, 3 Positions, NEMA 4X

SKU # 88762121137 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator, Non-Illuminated
Size: 30mm
NEMA: 4X
Operating Cap: Short Lever
Color: White
Bezel/​Housing: Black Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Spring Return From Left
Cam Code: G

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1