Menu Search
SIEMENS #52SA2AA3

Selector Switch Operator, 30.0 mm, 2 Positions

SKU # 78308709935 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: Green
Bezel/​Housing: Chrome Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1