Menu Search
SIEMENS #52SA3Q3

Selector Switch Operator, 30.0 mm, 2 Positions, Momentary

SKU # 66264388880 Manufacturer Series: Class 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator, Non-Illuminated
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Flush Button
Color: Green
Bezel/​Housing: Chrome Metal
Positions: 2
Throw: Left-Right
Contact Mode: Momentary
Cam Code: Q

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1