Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Plastic; 3 Positions; 22mm; With key

SIEMENS #A6X30080992

Operator, Selector Switch; Plastic; 3 Positions; 22mm; With key

SKU #88762109644
Manufacturer Series: 3SB3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Key, Remove-Right
Bezel/Housing: Plastic
Positions: 3
Throw: 50-deg, Left-Centre-Right
Contact Mode: Maintained

Additional Info: Lock Number: SSG82, Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)