Menu Search

SIEMENS #3SB3000-3DH51

Operator, Selector Switch; Plastic; 3 Positions; 22mm; With key

SKU: 75455476343
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Key, Remove-Center/Left
Color: Red
Bezel/Housing: Plastic, Black
Positions: 3
Throw: 50-deg, Left-Center-Right
Contact Mode: Maintained
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; Operating Cap - Key, Remove-Center/Left; Color - Red; Bezel/Housing - Plastic, Black; Positions - 3; Throw - 50-deg, Left-Center-Right; Contact Mode - Maintained; Additional Information - IEC IP66, Shape: Round; Manufacturer Series - 3SB3
Additional Info: IEC IP66, Shape: Round