Menu Search

SIEMENS #3SB3500-3BK01

Operator, Selector Switch; Plastic; 2 Positions; 22mm; With key

SKU: 75455465204
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Key, Remove-Left
Color: Yellow
Bezel/Housing: Plastic
Positions: 2
Throw: 50-deg, Center-Right
Contact Mode: Momentary
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; Operating Cap - Key, Remove-Left; Color - Yellow; Bezel/Housing - Plastic; Positions - 2; Throw - 50-deg, Center-Right; Contact Mode - Momentary; Additional Information - IEC IP67, Shape: Round; Manufacturer Series - 3SB3
Additional Info: IEC IP67, Shape: Round