Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Plastic; 2 Positions; 22mm; With key

SIEMENS #3SB3000-4BD01

Operator, Selector Switch; Plastic; 2 Positions; 22mm; With key

SKU #75455445609
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Key, Remove-Center
Color: Silver
Bezel/Housing: Plastic, Black
Positions: 2
Throw: 50-deg, Center-Left
Contact Mode: Momentary

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm; Operating Cap - Key, Remove-Center; Color - Silver; Bezel/Housing - Plastic, Black; Positions - 2; Throw - 50-deg, Center-Left; Contact Mode - Momentary; Additional Information - IEC IP66, Shape: Round; Manufacturer Series - 3SB3

Additional Info: IEC IP66, Shape: Round