Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; Plastic; 2 Positions; 22mm; With key

SIEMENS #3SB3000-4AD11

Operator, Selector Switch; Plastic; 2 Positions; 22mm; With key

SKU #75455472587
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Selector Switch Operator
Size: 22mm
Operating Cap: Key, Remove-Center/Left
Color: Silver
Bezel/Housing: Plastic, Black
Positions: 2
Throw: 50-deg, Center-Left
Contact Mode: Maintained

Additional Info: IEC IP66, Shape: Round