Menu Search
SIEMENS #3SB2000-2HG01

Operator, Selector Switch; Plastic; 2 Positions; 16mm; Lever

SKU # 75455486558 Manufacturer Series: 3SB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Selector Switch Operator
Size: 16mm
Operating Cap: Lever
Bezel/​Housing: Plastic
Positions: 2
Throw: 50-deg, Centre-Right
Contact Mode: Maintained

Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)